
Angle Try Square, Stock Length: 150X100mm
Mfr # 455700 150X100
Zoro # G114554885
product price: $75.35
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel, INOX
Standards
DIN 875/2
Right Angle Tolerance
based on DIN 875/2
Length of Long Arm
150 mm
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
455700 150X100
Zoro #
G114554885
UPC #
-
Country of Origin
China
Dimensions
Size
150 mm x 100 mm
Length of Long Arm
150 mm
Length of Short Arm
100 mm
Details
Item
Angle square
Material
Stainless Steel, INOX
Standards
DIN 875/2
Right Angle Tolerance
based on DIN 875/2
Packaging
sturdy box
Shank Cross-Section
20×5 mm
Description
Made of steel. With precision ground reference edges, other faces are precision machined. Angular tolerances based on DIN 875/2. Application: For accurate marking and checking of 45 Deg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.