Zoro Homepage

Angled Grip Wrench, Thumb Screw, 185 mm

  • Mfr # 708381 185

  • Zoro # G214420318


product price: $58.49
/ea

Key Features

Jaw Length
60 mm (serrated area)
Overall Length
185 mm
Head Height
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708381 185
Zoro #
G214420318
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
60 mm (serrated area)
Overall Length
185 mm
Head Height
120 mm

Details

Item
Grip wrench

Description

Long slim jaws, angled 70 Deg. Serrated on the inside, at the rear of the jaws a non-serrated area for clamping hoses. The special head shape ensures that in the clamped condition the handles do not obstruct the working area. Application: For clamping and gripping in restricted and inaccessible places, where it is essential that the handles do not obstruct the working area. Material: Jaws of high-quality steel, hardened and tempered. Spare part: Spare spring No. 708301 size 7. Head height: 120 mm Jaw length serrated area: 60 mm overall length: 185 mm Jaw capacity: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.