Zoro Homepage

Angled Hex Screwdriver Set, with Power Grip, 6 Pc, 3 mm to 10 mm

  • Mfr # 627504 6

  • Zoro # G514386673


product price: $60.75
/ea

Key Features

Number of Screwdrivers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627504 6
Zoro #
G514386673
UPC #
-
Country of Origin
Poland

Details

Number of Screwdrivers
6

Description

Multi-component power grip. Impact resistant plastic core with torque and comfort optimized grip zone. Chromium vanadium steel, through hardened toughened hexagon blade, surface chrome-plated. Supplied with: 1 each hexagon screwdriver No. 627501: Size 3, 4, 5, 6, 8, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.