
Angled Hex Screwdriver, with Power Grip, 3 mm
Mfr # 627501 3
Zoro # G514403837
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Shank Length
35 mm
Angled Blade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627501 3
Zoro #
G514403837
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
3 mm
Shank Length
35 mm
Details
Angled Blade
Yes
Description
Multi-component power grip. Impact resistant plastic core with torque and comfort optimized grip zone. Chromium vanadium steel, through hardened toughened hexagon blade, surface chrome-plated. Blade length: 35 mm overall length: 122 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.