Zoro Homepage

Angled Hex Screwdriver, with Power Grip, 4 mm

  • Mfr # 627501 4

  • Zoro # G614403928


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Shank Length
40 mm
Angled Blade
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627501 4
Zoro #
G614403928
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
4 mm
Shank Length
40 mm

Details

Angled Blade
Yes

Description

Multi-component power grip. Impact resistant plastic core with torque and comfort optimized grip zone. Chromium vanadium steel, through hardened toughened hexagon blade, surface chrome-plated. Blade length: 40 mm overall length: 127 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.