Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled Hex Screwdriver, with Power Grip, 8 mm

  • Mfr # 627501 8

  • Zoro # G414403838


product price: $13.55
/ea

Key Features

Shank Length
60 mm
Hexagon
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627501 8
Zoro #
G414403838
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
8 mm
Shank Length
60 mm

Details

Hexagon
8 mm

Description

Multi-component power grip. Impact resistant plastic core with torque and comfort optimized grip zone. Chromium vanadium steel, through hardened toughened hexagon blade, surface chrome-plated. Blade length: 60 mm overall length: 180 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.