Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled Retaining Ring Plier, External, Plastic Grip, 10-25 mm

  • Mfr # 719905 A11

  • Zoro # G514419555


product price: $27.85
/ea

Key Features

Material
Chromium vanadium steel
Finish
Chemically Blacked
For Bore Dia.
10 mm
Overall Length
135 mm
Standards
DIN 5254 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719905 A11
Zoro #
G514419555
UPC #
-
Country of Origin
Germany

Dimensions

For Bore Dia.
10 mm
Overall Length
135 mm

Details

Item
Circlip Pliers
Type
A11
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
DIN 5254 B
Jaw Shape
90 Deg angled
For Use On
Outer ring, angled
Handle Type
Plastic Coated
Shape
B

Description

Forged from a single piece. Pliers chemically blacked. Plastic coated handles. Form B -90 Deg angled jaws. Application: For fitting and removing circlips. Standard: DIN 5254 A und B fr Auensicherungsringe. Use of circlip pliers: Outer ring, angled overall length: 135 mm for external circlips : 10 25 mm Tip : 1.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.