Zoro Homepage

Angled Retaining Ring Plier, External, Plastic Grip, 19-60 mm

  • Mfr # 719905 A21

  • Zoro # G714386671


product price: $29.69
/ea

Key Features

Type
A21
Material
Chromium vanadium steel
Finish
Chemically Blacked
For Bore Dia.
19 mm
Tip Dia.
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719905 A21
Zoro #
G714386671
UPC #
-
Country of Origin
Germany

Dimensions

For Bore Dia.
19 mm
Tip Dia.
1.8 mm

Details

Item
Circlip Pliers
Type
A21
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
DIN 5254 B
Shape
B
For Use On
Outer ring, angled
Handle Type
Plastic Coated
Jaw Shape
90 Deg angled

Description

Forged from a single piece. Pliers chemically blacked. Plastic coated handles. Form B 90 Deg angled jaws. Application: For fitting and removing circlips. Standard: DIN 5254 A und B fr Auensicherungsringe. Use of circlip pliers: Outer ring, angled overall length: 180 mm for external circlips : 19 60 mm Tip : 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.