Zoro Homepage

Angled Retaining Ring Plier, External, Plastic Grip, 40-100 mm

  • Mfr # 719905 A31

  • Zoro # G314386675


product price: $36.99
/ea

Key Features

Type
A31
Material
Chromium vanadium steel
For Bore Dia.
40 mm
Finish
Chemically Blacked
Tip Dia.
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719905 A31
Zoro #
G314386675
UPC #
-
Country of Origin
Germany

Dimensions

For Bore Dia.
40 mm
Tip Dia.
2.3 mm
Overall Length
225 mm

Details

Item
Circlip Pliers
Type
A31
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
DIN 5254 B
For Use On
Outer ring, angled
Jaw Shape
90 Deg angled
Handle Type
Plastic Coated

Description

Forged from a single piece. Pliers chemically blacked. Plastic coated handles. Form B 90 Deg angled jaws. Application: For fitting and removing circlips. Standard: DIN 5254 A und B fr Auensicherungsringe. Use of circlip pliers: Outer ring, angled overall length: 225 mm for external circlips : 40 100 mm Tip : 2.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.