Zoro Homepage

Angled Retaining Ring Plier, Internal, Plastic Grip, 19-60 mm

  • Mfr # 719805 J21

  • Zoro # G914419506


product price: $26.85
/ea

Key Features

Material
Chromium vanadium steel
Finish
Chemically Blacked
Tip Dia.
1.8 mm
For Shaft Dia.
19 mm
Overall Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719805 J21
Zoro #
G914419506
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia.
1.8 mm
For Shaft Dia.
19 mm
Overall Length
180 mm

Details

Item
Circlip Pliers
Type
J21
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
DIN 5256 D
Jaw Shape
90 Deg angled
For Use On
Inner ring, angled
Handle Type
Plastic Coated

Description

Forged from a single piece. Pliers chemically blacked. Plastic coated handles. With inserted precision tips. Form D -90 Deg angled jaws. Application: For fitting and removing circlips. Standard: DIN 5256 C und D fr Innensicherungsringe. Use of circlip pliers: Inner ring, angled overall length: 180 mm for internal circlips : 19 60 mm Tip : 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.