Angled Snipe Nose Pliers with Grips, Bright Finish, Overall Length: 200 mm

  • Mfr # 713595 200

  • Zoro # G909578454


product price:  $38.99
/ea

Key Features

Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Multi-component covering
Weight
0.54 lbs
Plier Jaw Style
Cutting edges induction hardened (approx. 60 HRC)
Standards
DIN ISO 5745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713595 200
Zoro #
G909578454
UPC #
4045197887412
Country of Origin
Taiwan, Province of China

Dimensions

Jaw length
73 mm

Details

Item
Multi-function pliers
Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Multi-component covering
Weight
0.54 lbs
Plier Jaw Style
Cutting edges induction hardened (approx. 60 HRC)
Standards
DIN ISO 5745
Gripping Surface
bright finish
Jaw Type
Inner Face Roughened
Jaw Design
Snipe Nose, Angled (40° – 45°)

Description

Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for cutting hard and soft wire. Serrated inside jaws. Jaws bright finished- handles with multi-component covering. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 73 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.