Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor for Screw-in Milling Cutters, Diameter 32 mm, Thread M x Length: M12X54

  • Mfr # 301357 M12X54

  • Zoro # G314776285


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301357 M12X54
Zoro #
G314776285
UPC #
-
Country of Origin
India

Description

Shank tolerance h6. Application: For mounting Shrink-fit holders. Through-coolant: yes Bore Dia D1: 12.5 mm Dia D2: 21 mm Overall length L: 160 mm Reach L1: 54 mm L2: 23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.