Arbor for Screw-in Milling Cutters with Internal Coolant Supply, Dia 25 mm, ThreadXLength: M12X40

  • Mfr # 301349 M12X40

  • Zoro # G514776184


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Taper Size
Diameter d = 25 mm
Dia.
21 mm
Bore Dia.
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301349 M12X40
Zoro #
G514776184
UPC #
-
Country of Origin
India

Dimensions

Taper Size
Diameter d = 25 mm
Dia.
21 mm
Bore Dia.
12.5 mm

Details

Item
Threaded copy mill arbor
Coolant Through
Yes

Description

Shank tolerance h6. Application: For mounting in side lock arbors Weldon. Through-coolant: yes Bore Dia D1: 12.5 mm Dia D2: 21 mm Overall length L: 101 mm Reach L1: 40 mm L2: 24 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.