Zoro Homepage

Assembly forceps with ratchet clamp- 25 Degree angled- overall length, 200mm

  • Mfr # 727960 200

  • Zoro # G110591488


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless steel, INOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727960 200
Zoro #
G110591488
UPC #
4045197379924
Country of Origin
Viet Nam

Dimensions

Overall Length
200 mm

Details

Material of Construction
Stainless steel, INOX

Description

With particularly long slim jaws with angled or bent ends. Handles with scissor grip and ratchet for automatic clamping. Gripping faces serrated. Jaws offset approx. 25°. Application: These forceps can be used for automatic clamping of small components and wires- so that both hands are free- e.g. when soldering. Material: Stainless steel. Material: Stainless steel- INOX Jaw length: 50 mm-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.