Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly tweezers for 6.5 - 10.0 mm - Material: AMB

  • Mfr # 727830 AMB

  • Zoro # G410733953


product price: $28.89
/ea

Key Features

Material
Stainless steel, INOX
Width
5 mm
Electrostatic Characteristic
EGB/ESD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727830 AMB
Zoro #
G410733953
UPC #
4045197993298
Country of Origin
Germany

Dimensions

Width
5 mm

Details

Material
Stainless steel, INOX
Electrostatic Characteristic
EGB/ESD

Description

Made of non-magnetic stainless steel- epoxy resin coating- suitable for ESDs. Material: Stainless steel- INOX Width: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.