Zoro Homepage

Backpack, Tool transport system, Black

  • Mfr # 692267 1

  • Zoro # G911470203


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
175 mm
Color
Black
Height
415 mm
Closure Type
Zipper
Length
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692267 1
Zoro #
G911470203
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
175 mm
Height
415 mm
Length
320 mm

Details

Item
Shaft pockets
Color
Black
Closure Type
Zipper
Primary Application
General Purpose

Description

Tool Backpack with Removeable Tool Organizer, 16 Shaft Pockets, 5 Hook and Loop Fasteners. Version: High-quality textile tool bags as a companion for your day-to-day tasks. With reflector strips for good visibility. Convenient backpack for carrying and storing tools. The adjustable- padded- non-slip shoulder straps combine with a waist strap and back padding for comfortable carrying. With carrying handle- zip fastener and feet. Internal: With 1 removable tool board. Total of 2 document pockets- 16 shaft pockets and 5 hook and loop fasteners. External: 1 small front pouch with zip and 2 with hook and loop fasteners. Additionally 2 side shaft pockets. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets External dimension length: 320 mm External dimension width: 175 mm External dimension height: 415 mm Weight: 2.3 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.