Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Hex Screwdriver, 8mm

  • Mfr # 627511 8

  • Zoro # G711460794


product price: $9.15
/ea

Key Features

Overall Length
257 mm
Arm Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627511 8
Zoro #
G711460794
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
8 mm
Overall Length
257 mm
Arm Length
150 mm

Details

Item
Hex Key

Description

Hex Screwdriver, 8mm. Version: Straight hexagonal shank with ball point. Multi-component power grip. Impact-resistant core with torque and comfort optimized grip zone. Blade of chrome vanadium steel- surface chrome-plated. Blade length: 150 mm overall length: 257 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.