Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Hex Screwdriver Set, with Power Grip, 5 Pc, 3 mm to 8 mm

  • Mfr # 627512 5

  • Zoro # G814403889


product price: $31.19
/ea

Key Features

Number of Screwdrivers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627512 5
Zoro #
G814403889
UPC #
-
Country of Origin
Poland

Details

Number of Screwdrivers
5

Description

Straight hexagonal shank with ball point. Multi-component power grip. Impact-resistant core with torque and comfort optimized grip zone. Blade of chrome vanadium steel, surface chrome-plated. Supplied with: 1 each hexagon ball-point screwdriver No. 627511: Size 3, 4, 5, 6, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.