Zoro Homepage

Ball End Hex Screwdriver, with Power Grip, 1/4 inch

  • Mfr # 627513 1/4

  • Zoro # G914403888


product price: $8.19
/ea

Key Features

Finish
Chrome-Plated
Handle Material
Multi-component plastic
Material
Chrome vanadium steel
Shank Shape
Hexagon shank
Hexagon
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627513 1/4
Zoro #
G914403888
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
1/4"

Details

Item
Hexagon screwdriver
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Material
Chrome vanadium steel
Shank Shape
Hexagon shank
Hexagon
1/4 in

Description

Straight hexagonal shank with ball point. Multi-component power grip. Impact-resistant core with torque and comfort optimized grip zone. Blade of chrome vanadium steel, surface chrome-plated. Blade length: 150 mm overall length: 257 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.