
Ball End Hex Screwdriver, with Power Grip, 3/16 inch
Mfr # 627513 3/16
Zoro # G414403876
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Shank Length
100 mm
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Shank Shape
Hexagon shank
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627513 3/16
Zoro #
G414403876
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
3/16"
Shank Length
100 mm
Details
Item
Hexagon screwdriver
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Shank Shape
Hexagon shank
Material
Chrome vanadium steel
Hexagon
3/16 in
Description
Straight hexagonal shank with ball point. Multi-component power grip. Impact-resistant core with torque and comfort optimized grip zone. Blade of chrome vanadium steel, surface chrome-plated. Blade length: 100 mm overall length: 207 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.