
Ball End Hex Screwdriver, with Power Grip, 5/16 inch
Mfr # 627513 5/16
Zoro # G214403861
product price: $9.39
/eaKey Features
Shank Length
150 mm
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Material
Chrome vanadium steel
Shank Shape
Hexagon shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627513 5/16
Zoro #
G214403861
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
5/16"
Shank Length
150 mm
Details
Item
Hexagon screwdriver
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Material
Chrome vanadium steel
Shank Shape
Hexagon shank
Hexagon
5/16 in
Description
Straight hexagonal shank with ball point. Multi-component power grip. Impact-resistant core with torque and comfort optimized grip zone. Blade of chrome vanadium steel, surface chrome-plated. Blade length: 150 mm overall length: 320 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.