Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Point Hex T-Handle with Side Drive, 10 mm

  • Mfr # 627484 10

  • Zoro # G314403952


product price: $20.19
/ea

Key Features

Blade Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627484 10
Zoro #
G314403952
UPC #
-
Country of Origin
Poland

Dimensions

Blade Length
200 mm

Description

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated. With side drive. Ball head on the long side. Blade length: 200 mm overall length: 235 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.