Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Holder, Shank Diameter: 25mm

  • Mfr # 319705 25

  • Zoro # G016296784


product price: $735.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319705 25
Zoro #
G016296784
UPC #
-
Country of Origin
Germany

Description

Anodised housing of high-tensile aluminium with diamond dust-coated roller bodies. Steplessly adjustable from 1 70 mm. Suitable for round, hexagonal and square material. Integral adjustment aid with scales. General-purpose cylindrical bar holder. Advantage: For quick adjustment to the material diameter. Application: Suitable for disc turrets and radial turrets. Supplied with: Bar gripper with roller bodies, interchangeable jaws and L-wrench for hexagon socket screws for changing the roller bodies and interchangeable jaws. Note: Suitable VDI adaptor in the spare parts list, see No. 319707 size 20 / 30. Length: 55 mm Width: 75 mm Height: 42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.