Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Jaw Set, 3 Pieces, Hardened, for Chuck Type: 160

  • Mfr # 312976 160

  • Zoro # G915232524


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312976 160
Zoro #
G915232524
UPC #
-
Country of Origin
China

Description

Note: Compatible with Bison three-jaw chucks. suitable for color code: HOLEX geared scroll chucks and jaws Length L: 65 mm Width B: 20 mm Height H: 29 mm Thread: M10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.