Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Cutters, Overall Length: 600 mm

  • Mfr # 732000 600

  • Zoro # G214387789


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity/Material
9-mm/ Round Steel bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732000 600
Zoro #
G214387789
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
600 mm

Details

Item
Cutting pliers
Cutting Capacity/Material
9-mm/ Round Steel bar

Description

Cutter head with compound action and adjusting screw. Sturdy, painted tubular handles with rubber grips. Application: For cutting steel up to approx. 1200 N/mm2 tensile strength. Material: Chrome alloy steel blade, blades additionally induction hardened. Spare part: See No. 732040. for round steel bar up to 19 HRC and 800 N/mm2 up to : 9 mm for single bars up to 40 HRC and 1200 N/mm2: 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.