
Bolt Cutters, Overall Length: 900 mm
Mfr # 732000 900
Zoro # G614387693
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732000 900
Zoro #
G614387693
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
900 mm
Details
Item
Cutting pliers
Description
Cutter head with compound action and adjusting screw. Sturdy, painted tubular handles with rubber grips. Application: For cutting steel up to approx. 1200 N/mm2 tensile strength. Material: Chrome alloy steel blade, blades additionally induction hardened. Spare part: See No. 732040. for round steel bar up to 19 HRC and 800 N/mm2 up to : 15 mm for single bars up to 40 HRC and 1200 N/mm2: 9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.