Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar Holder, Form E2, VDI30, BoreH7: 10mm

  • Mfr # 319320 10

  • Zoro # G414776352


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319320 10
Zoro #
G414776352
UPC #
-
Country of Origin
India

Description

Application: For internal machining with boring bar holder. Standard: DIN 69880 / VDI 3425, Blatt 2. Shape: E color code for VDI shanks: VDI 30 l6: 60 mm l7: 51 mm Cooling channel thread: M6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.