Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable stripping tool- for cable : 6-25mm

  • Mfr # 728043 6-25

  • Zoro # G610607122


product price: $63.65
/ea

Key Features

Length (In.)
150 mm
For Cable Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
728043 6-25
Zoro #
G610607122
UPC #
4045197719799
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
150 mm
For Cable Diameter
6 mm

Details

Item
Knives

Description

Rotating knife for circular- longitudinal- and helical cutting. Adjustable depth of cut. The Vee-shape cable holder adjusts automatically to the required cable . Retaining clip with integral cutter for breaking out the part of the insulation that has been cut. The cable sheath is cut by twisting and pulling the cutter. Advantage: Insulation can be stripped from the cable at any desired place. Very sturdy design. overall length: 150 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.