Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper Test Set, Steel, Tolerance Class 2, 5 Pc

  • Mfr # 480451 5

  • Zoro # G714554643


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN ISO 3650
Material
aged special steel
Packaging
sturdy box
Tolerance Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480451 5
Zoro #
G714554643
UPC #
-
Country of Origin
China

Details

Item
Caliper setting gauge
Standards
DIN EN ISO 3650
Material
aged special steel
Packaging
sturdy box
Tolerance Class
2

Description

Made of aged special steel. Hardened with slightly bevelled edges. Lapped measuring faces. Caliper test set, 5 pieces, according to VDI / VDE / DGQ guideline 2618, sheet 9.1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.