
Carbide Burr for Stainless Steel, Coarse, Type: C0820
Mfr # 547250 C0820
Zoro # G614387662
product price: $39.89
/eaKey Features
Shape
Ball Nose
Overall Length
63 mm
Shank Diameter
6 mm
Head length
19 mm
Toothing grit designation
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547250 C0820
Zoro #
G614387662
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
63 mm
Shank Diameter
6 mm
Head length
19 mm
Head Diameter
8 mm
Details
Shape
Ball Nose
Type
C0820
Item
Burr
Toothing grit designation
Coarse
Series
STAINLESS STEEL tooth profile
Tooth type abbreviation
INOX
Tool material
Carbide
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Shank : 6 mm Shape description: ball nose Head : 8 mm Head length: 19 mm Overall length: 63 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.