
Carbide Burr for Stainless Steel, Coarse, Type: D1009
Mfr # 547250 D1009
Zoro # G714387722
product price: $30.29
/eaKey Features
Shape
Ball
Overall Length
54 mm
Series
STAINLESS STEEL tooth profile
Head length
8 mm
Toothing grit designation
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547250 D1009
Zoro #
G714387722
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
54 mm
Head length
8 mm
Head Diameter
9.6 mm
Details
Shape
Ball
Item
Burr
Type
D1009
Series
STAINLESS STEEL tooth profile
Toothing grit designation
Coarse
Tool material
Carbide
Tooth type abbreviation
INOX
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Shank : 6 mm Shape description: ball Head : 9.6 mm Head length: 8 mm Overall length: 54 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.