
Carbide Burr for Stainless Steel, Coarse, Type: F1020
Mfr # 547250 F1020
Zoro # G014387620
product price:Â $46.25
/eaKey Features
Shape
Round Arch
Overall Length
64 mm
Toothing grit designation
Coarse
Series
STAINLESS STEEL tooth profile
Tooth type abbreviation
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547250 F1020
Zoro #
G014387620
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
64 mm
Shank Diameter
6 mm
Head Diameter
9.6 mm
Head length
19 mm
Details
Shape
Round Arch
Item
Burr
Type
F1020
Toothing grit designation
Coarse
Series
STAINLESS STEEL tooth profile
Tooth type abbreviation
INOX
Tool material
Carbide
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Shank : 6 mm Shape description: Round arch Head : 9.6 mm Head length: 19 mm Overall length: 64 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.