
Carbide Burr for Stainless Steel, Coarse, Type: F1225
Mfr # 547250 F1225
Zoro # G014387606
product price:Â $53.75
/eaKey Features
Shape
Round Arch
Overall Length
70 mm
Series
STAINLESS STEEL tooth profile
Toothing grit designation
Coarse
Tooth type abbreviation
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547250 F1225
Zoro #
G014387606
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
70 mm
Head length
25 mm
Head Diameter
12.7 mm
Shank Diameter
6 mm
Details
Shape
Round Arch
Type
F1225
Item
Burr
Series
STAINLESS STEEL tooth profile
Toothing grit designation
Coarse
Tooth type abbreviation
INOX
Tool material
Carbide
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Shank : 6 mm Shape description: round arch Head : 12.7 mm Head length: 25 mm Overall length: 70 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.