Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Burr for Stainless Steel, Coarse, Type: G0820

  • Mfr # 547250 G0820

  • Zoro # G914387584


product price: $39.99
/ea

Key Features

Shape
Pointed Arch
Overall Length
64 mm
Series
STAINLESS STEEL tooth profile
Head Diameter
8 mm
Head length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547250 G0820
Zoro #
G914387584
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
64 mm
Head Diameter
8 mm
Head length
19 mm

Details

Shape
Pointed Arch
Type
G0820
Item
Burr
Series
STAINLESS STEEL tooth profile
Tool material
Carbide
Tooth type abbreviation
INOX
Toothing grit designation
Coarse

Description

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Shank : 6 mm Shape description: Pointed arch Head : 8 mm Head length: 19 mm Overall length: 64 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.