
Carbide Burr, Z Steel, Coarse, Type: A0616
Mfr # 540740 A0616
Zoro # G214387574
product price: $23.59
/eaKey Features
Shape
Cylindrical
Overall Length
50 mm
Type
A0616
Tooth type abbreviation
Z steel
Series
Tooth configuration Z steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540740 A0616
Zoro #
G214387574
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
50 mm
Head length
18 mm
Shank Diameter
6 mm
Head Diameter
6 mm
Details
Shape
Cylindrical
Item
Burr
Type
A0616
Tooth type abbreviation
Z steel
Series
Tooth configuration Z steel
Tool material
Carbide
Toothing grit designation
Coarse
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Application: optimized for use on steel and steel castings. Shank : 6 mm Shape description: cylindrical Head : 6 mm Head length: 18 mm Overall length: 50 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.