Shop HOLEX
See all product information
Create Account
Carbide Burr, Z Steel, Coarse, Type: C0820
Mfr # 540740 C0820
Zoro # G514387861
product price:Â
$
43.59
/ea
Key Features
Shape
Ball Nose
Overall Length
64 mm
Type
C0820
Tooth type abbreviation
Z steel
Toothing grit designation
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540740 C0820
- Zoro #
- G514387861
- UPC #
- -
- Country of Origin
- Ireland
- Shape
- Ball Nose
- Type
- C0820
- Item
- Burr
- Tooth type abbreviation
- Z steel
- Toothing grit designation
- Coarse
- Tool material
- Carbide
- Series
- Tooth configuration Z steel
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Application: optimized for use on steel and steel castings. Shank : 6 mm Shape description: ball nose Head : 8 mm Head length: 19 mm Overall length: 64 mm Shank : 6 mm