Zoro Homepage

Carbide Burr, Z Steel, Coarse, Type: D0605

  • Mfr # 540740 D0605

  • Zoro # G714387807


product price: $22.19
/ea

Key Features

Shape
Ball
Overall Length
50 mm
Type
D0605
Tooth type abbreviation
Z steel
Head Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540740 D0605
Zoro #
G714387807
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
50 mm
Head Diameter
6 mm
Shank Diameter
6 mm
Head length
5 mm

Details

Shape
Ball
Item
Burr
Type
D0605
Tooth type abbreviation
Z steel
Tool material
Carbide
Toothing grit designation
Coarse
Series
Tooth configuration Z steel

Description

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Application: optimized for use on steel and steel castings. Shank : 6 mm Shape description: ball Head : 6 mm Head length: 5 mm Overall length: 50 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.