Zoro Homepage

Carbide Burr, Z Steel, Coarse, Type: D1009

  • Mfr # 540740 D1009

  • Zoro # G014387811


product price: $26.45
/ea

Key Features

Shape
Ball
Overall Length
54 mm
Type
D1009
Tooth type abbreviation
Z steel
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540740 D1009
Zoro #
G014387811
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
54 mm
Shank Diameter
6 mm
Head Diameter
9.6 mm
Head length
8 mm

Details

Shape
Ball
Item
Burr
Type
D1009
Tooth type abbreviation
Z steel
Tool material
Carbide
Series
Tooth configuration Z steel
Toothing grit designation
Coarse

Description

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Application: optimized for use on steel and steel castings. Shank : 6 mm Shape description: ball Head : 9.6 mm Head length: 8 mm Overall length: 54 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.