Carbide Burr, Z Steel, Coarse, Type: F1020

  • Mfr # 540740 F1020

  • Zoro # G414387695


product price:  $42.99
/ea

Key Features

Shape
Round Arch
Overall Length
64 mm
Type
F1020
Shank Diameter
6 mm
Head length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540740 F1020
Zoro #
G414387695
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
64 mm
Shank Diameter
6 mm
Head length
19 mm
Head Diameter
9.6 mm

Details

Shape
Round Arch
Item
Burr
Type
F1020
Series
Tooth configuration Z steel
Tooth type abbreviation
Z steel
Toothing grit designation
Coarse
Tool material
Carbide

Description

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Application: optimized for use on steel and steel castings. Shank : 6 mm Shape description: round arch Head : 9.6 mm Head length: 19 mm Overall length: 64 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.