
Carbide Burr, Z Steel, Coarse, Type: F1225
Mfr # 540740 F1225
Zoro # G214387727
product price:Â $49.69
/eaKey Features
Shape
Round Arch
Overall Length
70 mm
Type
F1225
Shank Diameter
6 mm
Tooth type abbreviation
Z steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540740 F1225
Zoro #
G214387727
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
70 mm
Shank Diameter
6 mm
Head Diameter
12.7 mm
Head length
25 mm
Details
Shape
Round Arch
Item
Burr
Type
F1225
Tooth type abbreviation
Z steel
Tool material
Carbide
Series
Tooth configuration Z steel
Toothing grit designation
Coarse
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Application: optimized for use on steel and steel castings. Shank : 6 mm Shape description: round arch Head : 12.7 mm Head length: 25 mm Overall length: 70 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.