Shop HOLEX
See all product information
Create Account
Carbide Burr, Z Steel, Coarse, Type: G1225
- Mfr # 540740 G1225
- Zoro # G614385910
product price:Â
$
56.25
/ea
Key Features
Shape
Pointed Arch
Overall Length
70 mm
Type
G1225
Head Diameter
12.7 mm
Toothing grit designation
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540740 G1225
- Zoro #
- G614385910
- UPC #
- -
- Country of Origin
- Ireland
- Shape
- Pointed Arch
- Item
- Burr
- Type
- G1225
- Toothing grit designation
- Coarse
- Tooth type abbreviation
- Z steel
- Series
- Tooth configuration Z steel
- Tool material
- Carbide
Dimensions
- Overall Length
- 70 mm
- Head Diameter
- 12.7 mm
- Head length
- 25 mm
- Shank Diameter
- 6 mm
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Application: optimized for use on steel and steel castings. Shank : 6 mm Shape description: Pointed arch Head : 12.7 mm Head length: 25 mm Overall length: 70 mm Shank : 6 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.