Zoro Homepage

Carbide Burr, Z Steel, Coarse, Type: L1230

  • Mfr # 540740 L1230

  • Zoro # G314386187


product price: $63.49
/ea

Key Features

Shape
Round Cone
Overall Length
77 mm
Type
L1230
Series
Tooth configuration Z steel
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540740 L1230
Zoro #
G314386187
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
77 mm
Shank Diameter
6 mm
Head Diameter
13.2 mm
Head length
32 mm

Details

Shape
Round Cone
Type
L1230
Item
Burr
Series
Tooth configuration Z steel
Tooth type abbreviation
Z steel
Toothing grit designation
Coarse
Tool material
Carbide

Description

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Application: optimized for use on steel and steel castings. Shank : 6 mm Shape description: round cone Head : 13.2 mm Head length: 32 mm Overall length: 77 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.