
Carbide Burr, Z7, Medium, Diamond Cut, Type: A1225
Mfr # 540750 A1225
Zoro # G014386142
product price: $35.45
/eaKey Features
Cutting Edge Type
Staggered Teeth
Shape
Cylindrical Without End Cut
Overall Length
70 mm
Toothing grit designation
Medium
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540750 A1225
Zoro #
G014386142
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
70 mm
Head Diameter
12 mm
Shank Diameter
6 mm
Head length
25 mm
Details
Cutting Edge Type
Staggered Teeth
Shape
Cylindrical Without End Cut
Item
Burr
Type
A1225
Toothing grit designation
Medium
Tool material
Carbide
Tooth type abbreviation
Z7
Series
‌Tooth configuration Z7
Description
Shank 6 mm. HOLEX burrs are manufactured from highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Cylindrical shape ZYA, without end cut. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Cylindrical without end cut Head : 12 mm Head length: 25 mm Overall length: 70 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.