
Carbide Burr, Z7, Medium, Diamond Cut, Type: F1630
Mfr # 540750 F1630
Zoro # G314386019
product price: $50.25
/eaKey Features
Cutting Edge Type
Staggered Teeth
Shape
Rundbøjning
Overall Length
75 mm
Head Diameter
16 mm
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540750 F1630
Zoro #
G314386019
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
75 mm
Head Diameter
16 mm
Shank Diameter
6 mm
Head length
30 mm
Details
Cutting Edge Type
Staggered Teeth
Shape
Rundbøjning
Type
F1630
Item
Burr
Tool material
Carbide
Tooth type abbreviation
Z7
Series
‌Tooth configuration Z7
Toothing grit designation
Medium
Description
Shank 6 mm. HOLEX burrs are manufactured from highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Rundbjning Head : 16 mm Head length: 30 mm Overall length: 75 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.