Zoro Homepage

Carbide Burr, Z7, Medium, Diamond Cut, Type: H1230

  • Mfr # 540750 H1230

  • Zoro # G014385909


product price: $42.15
/ea

Key Features

Cutting Edge Type
Staggered Teeth
Shape
Flame
Overall Length
75 mm
Head length
30 mm
Tool material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540750 H1230
Zoro #
G014385909
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
75 mm
Head length
30 mm
Head Diameter
12 mm
Shank Diameter
6 mm

Details

Cutting Edge Type
Staggered Teeth
Shape
Flame
Type
H1230
Item
Burr
Tool material
Carbide
Toothing grit designation
Medium
Series
‌Tooth configuration Z7
Tooth type abbreviation
Z7

Description

Shank 6 mm. HOLEX burrs are manufactured from highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: flame Head : 12 mm Head length: 30 mm Overall length: 75 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.