Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Uncoated, 12 mm

  • Mfr # 201310 12

  • Zoro # G814376398


product price: $59.45
/ea

Key Features

Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.3 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201310 12
Zoro #
G814376398
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.3 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Milling Diameter
12 mm
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm

Details

Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Shank Form
HB
Feed Fz For Side Milling in Steel < 750 N/mm2
0.1 mm
Standard
DIN 6527
Color Ring
without
End Mill Material
Carbide
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Chamfer
Finish
uncoated
Type
N
Shank Type
DIN 6535 HB to h6
Number of Flutes
2

Description

Dimensions similar to DIN 6527. Note: Successor product for No. 201640 and 201405. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 2 Flute length Lc: 26 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Shank form: HB Corner chamfer width at 45 Deg: 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.