Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Uncoated, 16 mm

  • Mfr # 201280 16

  • Zoro # G014375597


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HB to h6
Length of Cut
32 mm
End Mill Style
Chamfer
Type
W
Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201280 16
Zoro #
G014375597
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
32 mm
Milling Diameter
16 mm
Overall Length
92 mm
Shank Dia.
16 mm
Tolerance Nominal Diameter
h10
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm

Details

Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Type
W
Finish
uncoated
Number of Flutes
2
End Mill Material
Carbide
Coolant Through
No
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.065 mm
Shank Tolerance
h6
Color Ring
yellow
Standard
DIN 6527
Correction Factor Fz
1.25

Description

Stronger cutting edges. Dimensions similar to DIN 6527. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 2 Flute length Lc: 32 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for slot milling in short-chipping aluminium: 0.065 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.