Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Uncoated, 18 mm

  • Mfr # 201310 18

  • Zoro # G114376289


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Color Ring
without
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201310 18
Zoro #
G114376289
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.4 mm
Length of Cut
32 mm
Milling Diameter
18 mm
Shank Dia.
18 mm
Overall Length
92 mm

Details

Correction Factor Fz
1.25
Color Ring
without
Standard
DIN 6527
Shank Form
HB
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 750 N/mm2
0.15 mm
Corner Chamfer Angle
45 Degrees
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Helix Angle
30 Degrees
Type
N
Coolant Through
No
Number of Flutes
2

Description

Dimensions similar to DIN 6527. Note: Successor product for No. 201640 and 201405. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 2 Flute length Lc: 32 mm Overall length L: 92 mm Shank Dia. Ds: 18 mm Shank form: HB Corner chamfer width at 45 Deg: 0.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.