Zoro Homepage

Carbide Insert for Pro Drills, SOMT13M510

  • Mfr # 235080 UNI

  • Zoro # G715499745


product price: $15.69
/ea

Key Features

Manufacturer Series
HOLEX Pro
Shank Dia.
32 mm
Shank Length
60 mm
Overall Length
163 mm
Shank Type
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235080 UNI
Zoro #
G715499745
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
32 mm
Shank Length
60 mm
Overall Length
163 mm
Depth Limit (Indexable Drill)
3 x D
Reach Length
81 mm
Size
26.5

Details

Item
Indexable drill
Manufacturer Series
HOLEX Pro
Shank Type
ISO 9766
No. of Edges
1
Max. Adjustment Limit
0.3 mm
Machining Strategy
HPC
Overhang
103 mm
Point Angle
180 Deg
Coolant Through
Yes

Description

The central cutting edge Centers the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance. Application: SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the Center cutting edge. Suitable for: HOLEX Pro Drill No. 235000 235010. Feed f in steel < 900 N/mm2: 0.06 0.16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.