Zoro Homepage

Carbide Insert for Pro Drills, XOMT06T204

  • Mfr # 235042 UNI

  • Zoro # G515499754


product price: $12.79
/ea

Key Features

Manufacturer Series
HOLEX Pro
No. of Edges
1
Shank Length
60 mm
Shank Type
ISO 9766
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235042 UNI
Zoro #
G515499754
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Length
60 mm
Shank Dia.
32 mm
Overall Length
186 mm
Size
34
Reach Length
105 mm
Depth Limit (Indexable Drill)
3 x D

Details

Item
Indexable drill
Manufacturer Series
HOLEX Pro
No. of Edges
1
Shank Type
ISO 9766
Max. Adjustment Limit
0.35 mm
Overhang
133 mm
Machining Strategy
HPC
Point Angle
180 Deg
Coolant Through
Yes

Description

The central cutting edge Centers the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance. Application: SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the Center cutting edge. Suitable for: HOLEX Pro Drill No. 235000 235010. Feed f in steel < 900 N/mm2: 0.06 0.12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.